Skip to Content
MilliporeSigma
All Photos(1)

Key Documents

Z556173

Sigma-Aldrich

Aldrich® Soxhlet extraction apparatus

extractor capacity 85 mL

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41121800
NACRES:
NB.43

extractor capacity

85 mL

flask capacity

250 mL

thimble I.D. × H

33 mm × 80 mm

Looking for similar products? Visit Product Comparison Guide

General description

Apparatus includes extractor body, condenser, and flask.

Legal Information

Aldrich is a registered trademark of Sigma-Aldrich Co. LLC

Certificates of Analysis (COA)

Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service