Skip to Content
MilliporeSigma
All Photos(1)

Key Documents

Z532355

Sigma-Aldrich

Aldrich® graduated cylinders with joint, Class A

female joint: ST/NS 14/20, volume 5 mL, accuracy: 0.05 mL

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41121805
NACRES:
NB.43

Joint

female joint: ST/NS14/20

feature

subdivision 0.1 mL

volume measuring range

5 mL, accuracy: 0.05 mL

Looking for similar products? Visit Product Comparison Guide

General description

Single metric scale. Useful as a distillation receiver and for manipulation of air--sensitive materials with the use of a septum-inlet adapter.

Legal Information

Aldrich is a registered trademark of Sigma-Aldrich Co. LLC

Certificates of Analysis (COA)

Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service