Skip to Content
MilliporeSigma
All Photos(1)

Key Documents

Z530735

Sigma-Aldrich

Space Saver vacuum manifold

positions, 5, L 305 mm

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
40161501
NACRES:
NB.79

feature

positions 5

L

305 mm

Looking for similar products? Visit Product Comparison Guide

General description

Designed for laboratories where space is at a premium.
Features:
  • Takes up 35% less space than the traditional 5-position manifold
  • Compact size with ample space for lattice clamps
  • High-vacuum PTFE valves

Certificates of Analysis (COA)

Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service