Skip to Content
MilliporeSigma
All Photos(1)

Key Documents

Z282774

Sigma-Aldrich

Lab spoons

nickel-stainless steel, L 9 in.

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41122403
NACRES:
NB.35

material

nickel-stainless steel

packaging

pkg of 6 ea

L

9 in.

spoon end size

1/2 in. × 1 in.

Looking for similar products? Visit Product Comparison Guide

General description

One spoon end, and one blade (5/16 × 2in.)

Certificates of Analysis (COA)

Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service