Skip to Content
MilliporeSigma
All Photos(1)

Key Documents

Z265233

Supelco

TLC saturation pads

size 10 cm × 20 cm

Synonym(s):

TLC developing chamber saturation pads

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41115711
NACRES:
NC.07

packaging

pkg of 100 ea

manufacturer/tradename

Analtech 8112

technique(s)

thin layer chromatography (TLC): suitable

size

10 cm × 20 cm

Looking for similar products? Visit Product Comparison Guide

General description

Placement of pads with solvent in the development chamber helps to assure rapid and uniform saturation of the atmosphere with solvent vapor. Pads improve reproducibility and reduce "edge effects".

Certificates of Analysis (COA)

Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service