Skip to Content
MilliporeSigma
All Photos(1)

Documents

Z190179

Sigma-Aldrich

Wheaton Safe-Grind tissue grinder

complete, size 30 mL

Synonym(s):

358011

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41121800
NACRES:
NB.22

manufacturer/tradename

WHEATON®

size

30 mL

Looking for similar products? Visit Product Comparison Guide

General description

Potter-Elvehjem type. Transparent plastic coating protects the mortar from becoming scratched or checked, and provides a sure grip and increased safety in the event of breakage. PTFE pestle mounted on a 1/4 in. diam. SS rod. Fully autoclavable. Grinding chamber clearance is 0.004 to 0.006 in. (0.1 to 0.15 mm).

Legal Information

WHEATON is a registered trademark of Wheaton Industries, Inc.

Certificates of Analysis (COA)

Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service