Skip to Content
MilliporeSigma
All Photos(1)

Key Documents

Z171433

Supelco

Series A-2 gas syringe

capacity 1 mL

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41122001
NACRES:
NB.03

material

bevel tip stainless steel needle

needle size

2 in.

feature

needle bevel tip

manufacturer/tradename

VICI 050033

capacity

1 mL

needle L

2 in.

Looking for similar products? Visit Product Comparison Guide

General description

Unique Sample-Lok push-button valve allows sample storage in syringes as small as 25μL and permits pressurization of samples prior to injection, for better resolution. Plunger, when fully depressed, makes flush contact with bottom of syringe barrel, virtually eliminating dead volume. Parts are replaceable.

Certificates of Analysis (COA)

Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service