Skip to Content
MilliporeSigma
All Photos(1)

Documents

WHA67742502

Whatman® Puradisc 13 syringe filters

PTFE, size 25 mm, pore size 0.2 μm, non-sterile, case of 1000 ea

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41104908
NACRES:
NB.24

material

PTFE
polypropylene housing

sterility

non-sterile

packaging

case of 1000 ea

manufacturer/tradename

Cytiva 6774-2502

diam.

13 mm

filtration area

1.3 cm2

size

25 mm

volume

≤10 mL

pore size

0.2 μm

Looking for similar products? Visit Product Comparison Guide

General description

Whatman Puradisc non-sterile H-PTFE syringe filter contains a hydrophilic PTFE membrane that is chemically stable and inert.

Hydrophilic polytetrafluoroethylene (H-PTFE) syringe filters

Whatman Puradisc H-PTFE syringe filters combine high quality with cost-efficiency. A true work-horse in the lab, these filters are well suited for rapid, routine syringe filtration in a busy, high volume lab. The H-PTFE membrane is suitable for HPLC and uHPLC sample preparation as well as many other applications, as its dual capability handles most solvents.

The Whatman Puradisc family of syringe filters for routine syringe filtration

Whatman Puradisc line is a comprehensive syringe filter portfolio used in a variety of applications, including capillary electrophoresis, biological preparations, protein filtration, and UV spectroscopy sample preparation. Combining premium quality with cost efficiency, Whatman Puradisc syringe filters are well suited for rapid, routine syringe filtration of samples up to 100 mL. Puradisc filters are available in a range of diameters and pore sizes, and eleven different material options to support diverse chemical solvents, compounds and sample types. Additional options include sterile, medical grade blister pack and tube tip format for accurate dispensing into a micro vial.

Features and Benefits

  • Can be used with both aqueous solvents and aggressive organic solvents.
  • Suitable for sample preparation for high performance and ultra-high performance liquid chromatography (HPLC and uHPLC).
  • Choice of 13 mm or 25mm syringe filter diameter to suit sample volume.
  • -
  • Choice of 0.2 um or 0.45 um pore sizes for retaining a variety of particles.
  • Suitable for rapid syringe filtration of samples up to 100 mL.

Legal Information

Whatman is a registered trademark of Cytiva

Certificates of Analysis (COA)

Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service