Skip to Content
MilliporeSigma
All Photos(1)

Key Documents

WHA10406812

Whatman® mixed cellulose ester ME 25 filter discs 0.45 μm pore size

white, hydrophilic, black grid (3.1 mm), nonsterile, interleaving paper, 100 EA, 100 ea, 47 mm diam

Synonym(s):

Z697567, osmotic membrane, track etched membrane, water membranes

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
40161507
NACRES:
NB.24

product name

Whatman® ME membranes for microbiological control, ME25/21, diam. 47 mm, pore size 0.45 μm, white with black grid

feature

white with black grid

packaging

pkg of 100 ea

manufacturer/tradename

Whatman 10406812
Whatman Article No. 28415172 (US reference)

diam.

47 mm

membrane diam.

47 mm

pore size

0.45 μm

Looking for similar products? Visit Product Comparison Guide

Features and Benefits

  • Sterile options available for critical applications.
  • Excellent contrast for easier particle detection.
  • Grids are nontoxic and do not inhibit bacterial growth, ensuring sample integrity.
  • Black plain and black gridded membranes have a mix of cellulose nitrate and cellulose acetate.
  • The membrane offers a high degree of internal surface area for greater adsorption of product.
  • Higher dirt loading capacity.
  • Biologically inert with good thermal stability.
  • No surfactants to contaminate samples.
  • Uniform microporous structure of membrane gives high flow rates.

Other Notes

Field of Use : For internal research use only. Products are not intended for diagnostic use or resale.

Legal Information

Whatman is a registered trademark of Cytiva

Certificates of Analysis (COA)

Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service