Skip to Content
MilliporeSigma
All Photos(1)

Key Documents

WHA10343687

Whatman® qualitative filter paper for technical use, Grade 2589a

sheets, L × W 580 mm × 580 mm, pack of 100

Synonym(s):

Z749702

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41104900
NACRES:
NB.24

material

cellulose
sheets

feature

Grade 2589a

packaging

pack of 100

manufacturer/tradename

Whatman 10343687
Whatman Article No. 28414600 (US reference)

parameter

60 sec/100 mL speed (Herzberg)

L × W

580 mm × 580 mm

thickness

430 μm

pore size

6-12 μm

basis weight

200 g/m2

Looking for similar products? Visit Product Comparison Guide

General description

These filter papers are made from super-refined cellulose and have been specifically designed to have particular properties for each technical application. The applications range from the filtration of beverages to the purification of electroplating baths.

Grade 2589a: 6-12 μm

A fast to medium filter with high wet strength offering medium retention.

Features and Benefits

  • A Fast to medium Fast filter with high wet strength offering medium retention.

Other Notes

Field of Use : For internal research use only. Products are not intended for diagnostic use or resale.

Legal Information

Whatman is a registered trademark of Cytiva

Certificates of Analysis (COA)

Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service