Skip to Content
MilliporeSigma
All Photos(1)

Key Documents

WHA1004050

Whatman® qualitative filter paper, Grade 4

circles, diam. 50 mm, pack of 100

Synonym(s):

Z752347

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41104900
NACRES:
NB.24

material

cellulose filters
circles

packaging

pack of 100

manufacturer/tradename

Whatman 1004-050
Whatman Article No. 28414009 (US reference)

parameter

0.22 psi wet burst
37 sec/100 mL speed (Herzberg)

diam.

50 mm

thickness

205 μm

ash

≤0.06%

pore size

20-25 μm (Particle retention)

basis weight

92 g/m2

Looking for similar products? Visit Product Comparison Guide

General description

Whatman Grade 4 Qualitative Filter Papers are a standard grade, high flow rate filter paper.

Excellent retention: captures coarse particles and gelatinous precipitates such as ferric hydroxide and aluminum hydroxide. Fast filtration: useful for routine clean-up of biological fluids or organic extracts during analysis

Grade 4 Qualitative Filter Papers (20-25 µm particle retention) are available in a variety of sizes and formats including circles, sheets, and rolls. They are also available as prepleated filters, which give improved flow rate and increased loading capacity compared to equivalent flat filters.

Features and Benefits

  • Useful in qualitative analytical separations when Fast flow is required and the collection of fine particles is not critical.
  • These cellulose filters are used in qualitative analytical techniques to determine and identify materials (e.g., in air pollution monitoring).

Other Notes

Field of Use : For internal research use only. Products are not intended for diagnostic use or resale.

Legal Information

Whatman is a registered trademark of Cytiva

Certificates of Analysis (COA)

Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Customers Also Viewed

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service