Skip to Content
MilliporeSigma
All Photos(1)

Key Documents

CLS9610100

Pyrex® graduated weathering test

volume 100 mL, O.D. × H 37 mm × 200 mm

Synonym(s):

Corning® 9610

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41121500
NACRES:
NB.43

material

conical bottom tube

packaging

case of 1
pack of 1

manufacturer/tradename

Corning 9610-100

volume measuring range

100 mL

O.D. × H

37 mm × 200 mm

General description

Graduated upward to 0.5 mL in divisions of 0.05 mL, from 0.5 mL to 3 mL in 0.1 mL divisions, from 3 mL to 5 mL in 0.5 mL divisions and from 5 mL to 100 mL in 1 mL divisions. Made with a 3 mm vent hole located 180° from the front of the tube.

Legal Information

Corning is a registered trademark of Corning, Inc.
PYREX is a registered trademark of Corning, Inc.

Certificates of Analysis (COA)

Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service