Skip to Content
MilliporeSigma
All Photos(1)

Key Documents

CLS70785N

Pyrex® serological pipettes, disposable, sterile, plugged

volume 5.0 mL, accuracy: 0.1 mL

Synonym(s):

Corning® 7078

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41121500
NACRES:
NB.04

material

borosilicate glass

description

plugged

sterility

sterile

feature

DNase free: no
RNase free: no
graduations
subdivision

packaging

pack of 240 ea
case of 960 ea

manufacturer/tradename

Corning 7078-5N

volume measuring range

5.0 mL, accuracy: 0.1 mL

capacity

5.0 mL

Looking for similar products? Visit Product Comparison Guide

General description

These sterile disposable Pyrex serological pipettes are designed for the larger-volume user. They are calibrated "to deliver" (TD) with blow-out and are packed to permit easy access to several pipettes at a time without contaminating the entire case. Similar to No. 7077, except multi-packed in plastic bags.

Legal Information

Corning is a registered trademark of Corning, Inc.
PYREX is a registered trademark of Corning, Inc.

Certificates of Analysis (COA)

Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service