Skip to Content
MilliporeSigma
All Photos(1)

Key Documents

CLS612204L

PYREXPLUS® aspirator bottle, with protective coating, outlet for tubing

capacity 4,000 mL

Synonym(s):

Corning® 61220

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41121800
NACRES:
NB.43

material

borosilicate glass bottle
clear bottle
cylindrical bottle
wide-mouth bottle

stopper size

10 (rubber)

feature

autoclavable
cap: no

manufacturer/tradename

Corning 61220-4L

capacity

4,000 mL

diam. × H

165 mm × 289 mm

General description

Bottle has a protective PVC coating for longer product life and safety. Protective coating helps prevent glass from shattering and reduces spills. Autoclavable (121°C) and resistant to thermal shock. Bottle features a tubular sidarm for attachment of flexible tubing. The tubulation is not coated to allow easy connection of standard size tubing.

Caution

Do not place over direct heat or flame. Do not heat above 121°C moist heat or 110°C dry heat

Legal Information

Corning is a registered trademark of Corning, Inc.
PYREXPLUS is a registered trademark of Corning, Inc.

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service