Skip to Content
MilliporeSigma
All Photos(1)

Key Documents

CLS53414L

Pyrex® heavy wall filtering flasks

capacity 4,000 mL

Synonym(s):

conical flasks, filtering flask, filtering flasks, flasks erlenmeyer

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41121804

material

borosilicate glass
flat bottom flask
narrow-mouth

stopper size

12

sterility

non-sterile

feature

closure type Rubber stopper

packaging

pack of 1
case of 4

manufacturer/tradename

Corning 5341-4L

capacity

4,000 mL

Looking for similar products? Visit Product Comparison Guide

General description

Permanent, white enamel graduations and marking spots and replaceable PP tubulation with neoprene grommet. Tubulation is 12.5 mm o.d.

Legal Information

PYREX is a registered trademark of Corning, Inc.

Certificates of Analysis (COA)

Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service