Skip to Content
MilliporeSigma
All Photos(1)

Key Documents

CLS44242XL

Pyrex® Fernbach baffled culture flask

flask capacity 2,800 mL

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41122104
NACRES:
NB.43

material

Delong
Delong neck
borosilicate glass
flat bottom flask

sterility

non-sterile

feature

cap: no
closure type Plastic cap

packaging

case of 3

manufacturer/tradename

Corning 4424-2XL

flask capacity

2,800 mL

Looking for similar products? Visit Product Comparison Guide

General description

These 2800mL wide mouth PYREX® Fernbach-style culture flasks have triple baffles located at the center of the flask bottom to achieve maximal oxygen transfer to culture medium. These triple baffled flasks have a Delong-style 38mm neck for use with plastic or stainless steel closures. For plastic closures see Nos. 26796-38 or 26797-38. These flasks have a large marking spot.
Note: Do not use this flask on a heat source smaller than the base of the flask. Uneven heating of the flask could cause breakage.

Legal Information

PYREX is a registered trademark of Corning, Inc.

Certificates of Analysis (COA)

Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service