Skip to Content
MilliporeSigma
All Photos(1)

Key Documents

CLS3140170

Pyrex® crystallizing dish

capacity 1,770 mL, O.D. × H ~170 mm × 90 mm

Synonym(s):

Corning® 3140

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41121812
NACRES:
NB.43

material

borosilicate glass

sterility

non-sterile

manufacturer/tradename

Corning 3140-170

O.D. × H

~170 mm × 90 mm

capacity

1,770 mL

Looking for similar products? Visit Product Comparison Guide

General description

  • Pyrex® crystallizing dish is ideal for storage and crystallization.
  • The reusable flat dishes are temperature resistant and can withstand repeated dry or wet sterilization.
  • Reinforced, fire-polished rim prevents chipping.

Legal Information

Corning is a registered trademark of Corning, Inc.
PYREX is a registered trademark of Corning, Inc.

Certificates of Analysis (COA)

Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service