Skip to Content
MilliporeSigma
All Photos(2)

Key Documents

BR73724

BRAND® filter flask, glass, with lateral socket

capacity 1000 mL

Synonym(s):

Bottles, Filter flask, Glass

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41121804
NACRES:
NB.24

material

borosilicate glass
flat bottom flask

Joint

joint ST/NS neck33.7 mm

packaging

pkg of 1 ea

manufacturer/tradename

BRAND 73724

bottle capacity

1000 mL

capacity

1000 mL

funnel capacity

1000 mL

neck diam.

45 mm

Looking for similar products? Visit Product Comparison Guide

General description

The BRAND® Filter Flask with Lateral Socket is a high-quality laboratory vessel designed for efficient filtration processes. Made from Boro 3.3 glass, this flask meets DIN 12476 and ISO 6556 standards, ensuring durability and reliability in various laboratory applications. Equipped with a lateral socket for vacuum tubing with an outer diameter of 15-18 mm, facilitating efficient vacuum filtration and liquid transfer.

Legal Information

BRAND is a registered trademark of BRAND GMBH + CO KG

Certificates of Analysis (COA)

Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service