Skip to Content
MilliporeSigma
All Photos(1)

Key Documents

BR452005

BRAND® disposable petri dish with lid

L × W 94 mm × 16 mm, vented

Synonym(s):

Dishes, Petri Dishes, Plastics

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41121812
NACRES:
NB.14

material

polystyrene

feature

lid
vented

packaging

case of 480 ea

manufacturer/tradename

BRAND 452005

L × W

94 mm × 16 mm

dish capacity

~100 mL

Looking for similar products? Visit Product Comparison Guide

General description

Made from high-quality polystyrene (PS), these transparent dishes lids provide optimal visibility for observing cultures. Dishes and lids are robotically assembled to significantly reduce the risk of contamination, ensuring the integrity of your samples.

Features and Benefits

  • BRAND® disposable petri dish is manufactured from excellent quality polystyrene for sample clarity and visibility.
  • The transparent dishes and lids are assembled robotically to reduce the risk of contamination.
  • Able to withstand temperature up to 80 °C.
  • Fully stackable.

Legal Information

BRAND is a registered trademark of BRAND GMBH + CO KG

Certificates of Analysis (COA)

Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service