Skip to Content
MilliporeSigma
All Photos(1)

Documents

BAF430001010

Scienceware® grande desiccator

standard model, includes two removable shelves

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41104510
NACRES:
NB.43

packaging

pkg of 1 ea

manufacturer/tradename

Bel-Art F43000-1010

Looking for similar products? Visit Product Comparison Guide

General description

Extra-large desiccator provides a low humidity, dust free environment for several large containers or a lot more small ones! Each desiccator comes with two removable shelves and can hold up to seven shelves spaced 2 in. apart (extra shelves sold separately).

Constructed from Eastman′s Tritan co-polyester (rear panel and door are polycarbonate), allows quick visualization of desiccator contents and is rugged for long life.

Available in Standard, Automatic or Gas Purge models.

  • Pull-out, perforated acrylic shelves allow maximum air circulation and have built-in stops to prevent accidental tipping; maximum weight per shelf: 10 lbs (4.5 kg)
  • Shelves are removable to allow us as a single, spacious chamber for specific storage needs
  • Door hinges located on right side
  • Exterior Dimensions: 66 W x 61 D x 66 cm H (26 x 24 x 26 in.)
  • Interior Dimensions: 47 W x 51 D x 43.2 cm H (18.5 x 20 x 17 in.)
  • Interior Capacity: 3.6 cu. ft.

Standard Model: Desiccant (sold separately) can be placed below bottom shelf. Recommend use of Scienceware Desiccant in a Cartridge (Z163414-1EA)
Automatic Model: Desiccant is housed in a pre-programmed module that continually regenerates the desiccant every 20 minutes (operates on 120 V)
Gas Purge Model: Includes two gas port fittings with stopcock valves located on back panel to utilize a dry gas of your choice as desiccant.

Legal Information

Scienceware is a registered trademark of SP Scienceware, a division of SP
Tritan is a trademark of Eastman Kodak Company

Certificates of Analysis (COA)

Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service