819664
TSKgel® SuperHZM-H (10 µm) HPLC Columns
L x I.D. 15 cm × 4.6 mm, polystyrene-divinylbenzene phase
About This Item
product name
TSKgel® SuperHZM-H HPLC Column, phase polystyrene-divinylbenzene, L × I.D. 15 cm × 4.6 mm, 10 μm particle size
material
stainless steel
Agency
suitable for USP L21
product line
TSKgel®
manufacturer/tradename
Tosoh 19664
parameter
0.4 mL/min flow rate
10 bar max. pressure
80 °C temperature
technique(s)
HPLC: suitable
L × I.D.
15 cm × 4.6 mm
matrix
polystyrene-divinylbenzene
matrix active group
polystyrene-divinylbenzene phase
particle size
10 μm
separation technique
size exclusion (SEC)
General description
Physical form
Legal Information
analytical column
guard column
Choose from one of the most recent versions:
Certificates of Analysis (COA)
Sorry, we don't have COAs for this product available online at this time.
If you need assistance, please contact Customer Support.
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service