Skip to Content
Merck
All Photos(1)

Documents

27224

Supelco

Stoppers

septum diam. 13 mm, butyl rubber, pkg of 100 ea

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41122001

material

butyl rubber

packaging

pkg of 100 ea

O.D.

13 mm

septum diam.

13 mm

compatibility

for use with 2mL-2.5mL standard opening crimp top vials
for use with 7 mL screw top vials

Looking for similar products? Visit Product Comparison Guide

General description

Butyl rubber stoppers are generally used to seal samples in vials. Amongst butyl, ethylene propylene diene monomer, silicone and PTFE faced butyl stoppers, butyl rubber is considered most effective.

Application

It may be used in a comparative study performed to understand the gas tightness between crimp cap vial with a red natural rubber stopper, grey butyl rubber stopper and a screw-cap vial with a grey chlorobutyl rubber stopper.

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

Sorry, we don't have COAs for this product available online at this time.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Evaluation of septum-capped vials for storage of gas samples during air transport.
Glatzel, Stephan; and Reinhard Well.
Environmental Monitoring and Assessment, 136.1-3, 307-311 (2008)

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service