Z744278
Wilmad® Suprasil® VT Dewar Inserts for Bruker®
OAL, O.D. 10 mm , lower, L 147 mm , upper, L 72 mm , lower
Synonym(s):
EPR cryo dewar, EPR dewar
Sign Into View Organizational & Contract Pricing
All Photos(1)
About This Item
UNSPSC Code:
41103800
NACRES:
NB.15
Recommended Products
packaging
pack of 1 ea
manufacturer/tradename
Wilmad WG-821-STW-AH-Q
L
147 mm , upper
72 mm , lower
O.D.
10 mm , lower
Looking for similar products? Visit Product Comparison Guide
General description
Bruker style Variable Temperature Dewar Inserts are not silvered, and do not offer a dimple to support the sample tube. Maximum working temperature is 600 K.Dimension A: 147mm, Dimension B: 72mm, Dimension C: O.D. = 10.5mm, Dimension D: I.D. = 6mm
Application
EPR
Features and Benefits
Maximum working temperature is 600 K
Legal Information
Bruker is a registered trademark of Bruker-Physik AG
Suprasil is a registered trademark of HERAEUS QUARZGLAS GMBH & CO.
Wilmad is a registered trademark of SP Industries
Certificates of Analysis (COA)
Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service