Skip to Content
Merck
All Photos(1)

Documents

Z653489

Pyrex® glass test tubes without rim, medium wall

O.D. × L 10 mm × 75 mm, wall thickness 1.0 mm

Synonym(s):

1622/02M

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41121700
NACRES:
NB.11

material

borosilicate glass
borosilicate glass tube
colorless tube
straight neck

sterility

non-sterile

feature

graduations: no
Push fit

packaging

pack of 100 ea

manufacturer/tradename

SciLabware 1622/02M

availability

available only in EU

O.D. × L

10 mm × 75 mm

tube diam.

10 mm

wall thickness

1.0 mm

Looking for similar products? Visit Product Comparison Guide

General description

  • Rimless for greater convenience in plugging and rack storage
  • Ideal for culture work
  • Fully autoclavable
  • High resistance to attack by water
  • Reduces leaching of contaminants which can cause pH changes
  • Manufactured from heat resistant Pyrex borosilicate glass allowing use at high temperatures
  • Conforms to ISO 4142

Legal Information

PYREX is a registered trademark of Corning, Inc.

Certificates of Analysis (COA)

Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service