Skip to Content
Merck
All Photos(1)

Documents

OH30253011

Ohaus® Scout® Portable Touchscreen Balance

Model STX2202, weighing capacity 2200 g, resolution: 0.01 g

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41111502

AC/DC input

110 V, US 3-pin plug (North America)

material

metal weighing plate

feature

CSA approved

packaging

pack of 1 ea

manufacturer/tradename

Ohaus® 30253011

weighing capacity measuring range

2200 g, resolution: 0.01 g

weighing pan W × L

14 cm × 17 cm

Looking for similar products? Visit Product Comparison Guide

General description

Ideal for laboratory and industrial applications, the OHAUS Scout features a user-friendly color touchscreen and a compact stackable design. Designed to deliver superior performance with rapid stability testing and high resolution weighing results, these portable scales set a new standard in weighing applications. Their features also include superior overload protection and advanced connectivity options.

Application

Weighing, piece counting,% weighing, check weighing, animal weighing / dynamic weighing, totalizing, density determination, display hold, mole weighing

Features and Benefits

Stability indicator, stackable design with storage cover included (except 1 mg models), mechanical and software overload / underload protection, low battery level indicator, automatic shutdown, auto-tare, slope calibration mass included with models up to 620g.

Legal Information

Ohaus is a registered trademark of Ohaus Corp.
Scout is a registered trademark of Ohaus Corp.

Certificates of Analysis (COA)

Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service