Skip to Content
Merck
All Photos(1)

Documents

MTCC2230

MTC Bio ScrewSeal Microcentrifuge Tubes

self standing, clear, capacity 2.0 mL, pack of 1000 ea (10 x bags 100 ea)

Synonym(s):

conical tube, plastic tube

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41121800
NACRES:
NB.15

material

blue high-density polyethylene cap
clear
conical
polypropylene
screw top cap

sterility

sterile

packaging

pack of 1000 ea (10 x bags 100 ea)

manufacturer/tradename

MTC Bio C2230

parameter

22,000 × g speed

capacity

2.0 mL

diam. × L

12.8 mm × 46 mm

Looking for similar products? Visit Product Comparison Guide

General description

Screw-cap microtubes, 2.0mL, with O-ring, sterile, molded graduations, caps attached, 100 per bag, 1000/case
ScrewSeal screw-cap microtubes are made from ultra-clear polypropylene, these screw cap microtubes include assembled caps with silicone O-rings that assure a leak-proof seal from -90°C to +121°C. Sterile, RNase, DNase, & pyrogen free and may be centrifuged at up to 22,000×g.

Features and Benefits

  • Ultra-clear polypropylene
  • Molded or non-graduated options
  • Leak-proof O-ring seal
  • Light-blocking amber available
  • Sterile, RNase, DNase, Pyrogen free

Legal Information

MTC is a trademark of MTC Bio
ScrewSeal is a trademark of MTC Bio

Certificates of Analysis (COA)

Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service