D9785
DMEM/F-12
With HEPES, without ʟ-glutamine, ʟ-leucine, ʟ-lysine, ʟ-methionine, CaCl2, MgCl₂, MgSO4, sodium bicarbonate, and phenol red, powde, suitable for cell cutlure
Synonym(s):
Dulbecco’s Modified Eagle’s Medium/Nutrient Mixture F-12 Ham, DME/F-12, 1:1 mixture
About This Item
Recommended Products
product name
DMEM/Nutrient Mixture F-12 Ham, With 15 mM HEPES, without L-glutamine, L-leucine, L-lysine, L-methionine, CaCl2, MgCl2, MgSO4, sodium bicarbonate, and phenol red, powder, suitable for cell culture
form
powder
technique(s)
cell culture | mammalian: suitable
components
L-glutamine: no
HEPES: 15 mM
sodium pyruvate: 0.055 g/L
NaHCO3: no
phenol red: no
glucose: 3.15 g/L
shipped in
ambient
storage temp.
2-8°C
Looking for similar products? Visit Product Comparison Guide
General description
Quantity
Reconstitution
also commonly purchased with this product
supplement
Storage Class Code
11 - Combustible Solids
WGK
WGK 2
Flash Point(F)
Not applicable
Flash Point(C)
Not applicable
Certificates of Analysis (COA)
Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Customers Also Viewed
Articles
Calcium is an ionically stable divalent cation with important beneficial and toxic properties in cell culture. It is a component of a wide range of cell culture media.
Protocols
Powdered media and salt mixtures are extremely hygroscopic and should be protected from atmospheric moisture.
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service