Select a Size
| Pack Size | SKU | Availability | Price |
|---|---|---|---|
| 1 ea | Available to ship TODAYfromMerck (C/O Rhenus Logistics) | €308.00 |
About This Item
€308.00
Available to ship TODAYDetails
AC/DC input
100 watts (maximum power limit), 300 V (maximum voltage limit)
description
replacement part for mPAGE® Mini Gel Tank
packaging
pkg of 1 packs
manufacturer/tradename
Millipore
parameter
70 °C ambient temp. limit
technique(s)
SDS-PAGE: suitable, electrophoresis: suitable
compatibility
for use with mPAGE® Mini Gel Tank
General description
The mPAGE® Mini Gel Tank is used to perform high-resolution protein separation on handcast or precast polyacrylamide gels. The gel tank is designed for use with 8 cm x 10 cm mini gels and is compatible with gels cast on the mPAGE® Gel Caster and mPAGE® Precast Gels. The mPAGE® Mini Gel Tank is designed to prevent incorrect assembly and leakage.
Legal Information
1 of 1
This Item | |||
|---|---|---|---|
| compatibility for use with mPAGE® Mini Gel Tank | compatibility for use with mPAGE® Mini Gel Tank. | compatibility for use with mPAGE® Mini Gel Tank | compatibility for use with mPAGE® Mini Gel Tank |
| packaging pkg of 1 packs | packaging pkg of 1 packs | packaging pkg of 2 packs | packaging pkg of 1 pack |
| parameter 70 °C ambient temp. limit | parameter 70 °C ambient temp. limit | parameter - | parameter 70 °C ambient temp. limit |
| description replacement part for mPAGE® Mini Gel Tank | description - | description - | description - |
| technique(s) SDS-PAGE: suitable, electrophoresis: suitable | technique(s) SDS-PAGE: suitable, electrophoresis: suitable | technique(s) SDS-PAGE: suitable, electrophoresis: suitable | technique(s) SDS-PAGE: suitable, electrophoresis: suitable |
| AC/DC input 100 watts (maximum power limit), 300 V (maximum voltage limit) | AC/DC input 100 watts (maximum power limit), 300 V (maximum voltage limit) | AC/DC input - | AC/DC input 100 watts (maximum power limit), 300 V (maximum voltage limit) |
Certificates of Analysis (COA)
Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Protocols
Introducción a la PAGE Aprenda sobre el fondo y el protocolo de la SDS-PAGE para la separación de proteínas en función del tamaño en un gel de poliacrilamida.
Introduction to PAGE. Learn about SDS-PAGE background and protocol for the separation of proteins based on size in a poly-acrylamide gel.



