Skip to Content
Merck
All Photos(1)

Documents

A04531

Millipore

eMcollect Cloth swab

new

Diluent BPW Calibrated dose: 10 ml , bag L × W 30 cm × 40 cm, bag of 20 × 6 (Zip bags)

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
42141504

product line

eMcollect

packaging

bag of 20 × 6 (Zip bags)

technique(s)

microbiological culture: suitable

bag L × W

30 cm × 40 cm

application(s)

food and beverages

storage temp.

15-25°C

General description

eMcollect Cloth Swab is a blue unwoven cloth swab designed to qualify disinfectants post disinfection procedure. The swab has a honeycombed structure with dimensions 34*16 cm.
It is capable of sampling microorganisms even in the presence of traces of disinfectant on the sampling surface.
The swab comes in an easy to open blue pre-cut sampling bag along with a blank area of around 20*32.5 cm for “sample information”.
The bag is equipped with an adhesive closure label for sample protection.

Application

eMcollect Cloth Swab is used to sample work surfaces for pathogen detection in food industries. The common pathogens which can be detected are Listeria spp., Salmonella spp. or similar.

Storage Class Code

11 - Combustible Solids

WGK

WGK 3

Flash Point(F)

Not applicable

Flash Point(C)

Not applicable


Certificates of Analysis (COA)

Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service