860468P
Avanti
N-C24:1-desoxymethylsphingosine
Avanti Research™ - A Croda Brand 860468P, powder
Synonym(s):
N-nervonoyl-1-desoxymethylsphingosine (m17:1/24:1)
Sign Into View Organizational & Contract Pricing
All Photos(1)
About This Item
form
powder
packaging
pkg of 1 × 1 mg (860468P-1mg)
manufacturer/tradename
Avanti Research™ - A Croda Brand 860468P
lipid type
bioactive lipids
sphingolipids
shipped in
dry ice
storage temp.
−20°C
General description
Ceramides are generated by the acylation of the sphingoid bases, sphingosine.
Biochem/physiol Actions
Deoxydihydro ceramide (deoxyDHCer), nervonoyl (C24:1) is present in the mammals along with palmitoyl (C16) dihydroceramide. In general, deoxyDHCer modulates the cellular membrane properties and may contribute to its biological functionality.
Packaging
5 mL Amber Glass Screw Cap Vial (860468P-1mg)
Legal Information
Avanti Research is a trademark of Avanti Polar Lipids, LLC
Storage Class Code
11 - Combustible Solids
WGK
WGK 3
Certificates of Analysis (COA)
Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Sphingolipid biosynthesis in man and microbes
Natural Product Reports, 35(9), 921-954 (2018)
Biophysical properties of novel 1-deoxy-(dihydro) ceramides occurring in mammalian cells
Biophysical Journal, 107(12), 2850-2859 (2014)
Journal of agricultural and food chemistry, 67(46), 12953-12961 (2019-10-23)
Most common sphingolipids are comprised of "typical" sphingoid bases (sphinganine, sphingosine, and structurally related compounds) and are produced via the condensation of l-serine with a fatty acyl-CoA by serine palmitoyltransferase. Some organisms, including mammals, also produce "atypical" sphingoid bases that
Journal of lipid research, 49(8), 1621-1639 (2008-05-24)
"Sphingosin" was first described by J. L. W. Thudichum in 1884 and structurally characterized as 2S,3R,4E-2-aminooctadec-4-ene-1,3-diol in 1947 by Herb Carter, who also proposed the designation of "lipides derived from sphingosine as sphingolipides." This category of amino alcohols is now
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service