Skip to Content
Merck
All Photos(1)

Key Documents

Z655929

IKA® R 1826 disperser plate stand

R 1826 disperser plate stand, with slip resistant foil, 1/cs

Synonym(s):

mixer plate stand, stirrer plate stand, tissue grinder plate stand, tissue homogenizer plate stand

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41122800
NACRES:
NB.72

sterility

non-sterile

packaging

pack of 1

manufacturer/tradename

IKA 0003160100

availability

available only in EU

base W × D

200 mm × 316 mm

rod L × diam.

800 mm × 16 mm

weight

5 kgMax load

color

none

suitability

suitable for (dispersers and mixers)

General description

  • For dispensers and mixers
  • Diameter of support rod: 16 mm
  • Max. load: 5 kg
  • Dimensions (W x D): 200 x 316 mm
  • Height: 800 mm

Legal Information

IKA is a registered trademark of IKA-Werke GmbH & Co. KG

Certificates of Analysis (COA)

Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service