Skip to Content
Merck
All Photos(1)

Documents

Z284920

Sigma-Aldrich

Glas-Col® Series O spherical heating mantle

for flask size, 100 mL

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41102405

AC/DC input

115 V

material

fabric

feature

CSA approved
for flask size 100 mL

manufacturer/tradename

Glas-Col 100AO963

availability

not available in EU
not available in EU

output

80 W

Looking for similar products? Visit Product Comparison Guide

General description

Help to improve safety and efficiency. Cover the top and bottom of 1, 2, or 3-neck flask. Units 1L and larger have a secondary heating element in the top mantle. Not CE compliant.

Other Notes

Must be used with power controller.

Legal Information

Glas-Col is a registered trademark of Glas-Col LLC

Certificates of Analysis (COA)

Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service