Skip to Content
Merck
All Photos(1)

Key Documents

MT30046255

Mettler Toledo SevenExcellence pH/mV , pH/Ion , Conductivity meter S475

S475- Basic, no electrode, AC/DC input 230 V AC, universal plug set

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41115603
NACRES:
NB.61
Pricing and availability is not currently available.

description

Concentration range Ion: 0.001 … 999 999 mg/L, ppm ; 0.0001 … 100 mol/L, % ; 0.001 … 100 000 mmol/L (+/- 0.5%)
Conductivity range 0.001 ?S/cm to 2000 ms/cm, various different units, defined by user (+/- 0.5%)
ISFET pH range (+/- 0.5)
Resistivity range 0.01 ... 100.0 MOhm*cm
TDS range 0.001 mg/L ... 1000 g/L

manufacturer/tradename

Mettler-Toledo 30046255

mV measuring range

-2000-2000, accuracy: ±0.1

salinity measuring range

0-80 ppt

temperature measuring range

-30-130 °C, accuracy: ±0.002

pH range

-2-20

General description

Mettler Toledo SevenExcellence pH/Conductivity/Ion meter – intuitive touchscreen operation and high measurement performance combined with a complete security package for safe results and solid compliance. This triple channel instrument is modularly expandable with additional measurement parameters at any time!

Professional calibration support, incl. automatic calibration with Rondolino sample changer
Flexible due to various conductivity modes, units and temperature correction possibilities
Methods for incremental ion measurements, guiding the user through the individual steps
Large 7 inch color display and intuitive menu guidance in 10 languages
Flexible method concept for high reproducibility and security
Extra security thanks to sophisticated user management and Intelligent Sensor Management (ISM®)
Integrated interfaces (USB, RS232 and Ethernet) for data exchange
Comprehensive service package including IQ/OQ/PQ

Included in every SevenExcellence:

uPlace electrode holder with a perfect vertical motion. It can be operated with one hand and used either freestanding or attached to the left or right side of the instrument.
LabX direct pH PC software for transferring real-time measurement data and archiving your results

Includes meter with a pH/mV, a conductivity and a pH/ion expansion unit

Legal Information

ISM is a registered trademark of Mettler-Toledo, Inc.
SevenExcellence is a trademark of Mettler-Toledo, Inc.
uPlace is a trademark of Mettler-Toledo, Inc.

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service