Z659517
Bandelin SONOREX™ SUPER with built-in heating Ultrasonic baths
Bandelin RK 52H, capacity 1.8 L
Synonym(s):
heated ultrasonic bath sonicator, heated ultrasonic cleaning bath
Sign Into View Organizational & Contract Pricing
All Photos(2)
About This Item
UNSPSC Code:
41103706
Recommended Products
AC/DC input
230 V
feature
CE compliant
HF-peak output max. W/per. = 2 × 120
packaging
pack of 1 ea
manufacturer/tradename
Bandelin RK 52H
availability
not available in USA and Canada
heater capacity
140 W
L × W × D
150 mm × 140 mm × 100 mm
capacity
1.8 L
Looking for similar products? Visit Product Comparison Guide
General description
PZT-large area transducers produce the high-powered ultrasonic intensity throughout the entire oscillating tank. Concentrated ultrasonic energy without irritating surface waves. Constant power and automatic frequency control always ensure optimum distribution of ultrasonic energy and reproducible results, regardless of the sizes of the pieces to be cleaned. Especially intense due to the advantageous frequency of 35 kHz.
- PZT-large area oscillating systems
- HF-Frequency 35 kHz
- Timer 1-15 minutes and continuous operation
- H-types with built-in heating, 30-80°C (86 to 176°F) thermostatically adjustable
- Oscillating tank of stainless steel
- Housing of stainless steel - drip proof
- Drain cock included for easy emptying (from RK 103 H upward)
- SONOREX SUPER units are RFI-proof and CE marked
Legal Information
SONOREX is a trademark of Bandelin Electronic GmbH & Co. KG
Certificates of Analysis (COA)
Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Customers Also Viewed
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service