Z742300
RotoBot™ Programmable Rotator
AC/DC input 115 V AC (US plug)
Sign Into View Organizational & Contract Pricing
All Photos(1)
About This Item
UNSPSC Code:
41103811
NACRES:
NB.73
Recommended Products
feature
timer 1 sec to 99hr. 59 min / or Continuous
manufacturer/tradename
Benchmark Scientific R4045
parameter
1-80 rpm speed
2-70 °C temp. limit
W × depth × H
16.1 in. (41 cm) × 5.4 in. (13.7 cm) × 7.8 in. (19.9 cm)
weight
5 lb (2.27 kg)
Looking for similar products? Visit Product Comparison Guide
Related Categories
General description
The RotoBot Rotating Mixers feature advanced programming options that far surpass that of the traditional laboratory rotator. With digital speed control and more than 10 operating modes, the RotoBot can be selected to perform a wide variety of rotating, mixing and vibrating actions. In addition, these actions can be combined in succession using the C1 and C2 "Custom Modes" , providing the user with a nearly infinite level of programming.
The RotoBot and RotoBot Mini each inlcude an assortment of vertical tube holders. The Mini model is supplied with holders for 12 x 1.5 ml tubes, 2 x 15 ml & 2 x 50 ml tubes; the standard model, 30 x 1.5/2.0 ml, 8 x 15 ml & 2 x 50 ml tubes. For higher capacity applications, more of these holders can be purchased as accessories. In addition, horizontal holders are available for applications such as Western blotting and hybridization. The unique, sliding attachment allows for quick and easy changing of tube holders.
For rocking applications, a platform with a non-slip rubber mat is available. Once attached, simply select the "PP" mode to turn the rotator into a platform rocker.
The RotoBot and RotoBot Mini each inlcude an assortment of vertical tube holders. The Mini model is supplied with holders for 12 x 1.5 ml tubes, 2 x 15 ml & 2 x 50 ml tubes; the standard model, 30 x 1.5/2.0 ml, 8 x 15 ml & 2 x 50 ml tubes. For higher capacity applications, more of these holders can be purchased as accessories. In addition, horizontal holders are available for applications such as Western blotting and hybridization. The unique, sliding attachment allows for quick and easy changing of tube holders.
For rocking applications, a platform with a non-slip rubber mat is available. Once attached, simply select the "PP" mode to turn the rotator into a platform rocker.
Features and Benefits
- Advanced programming with a wide variety of rotational modes
- Set for full 360° rotation, or interrupt rotations with pausing & mixing intervals
- Slow rotating to vigorous mixing
- Cold room and incubator safe
- Accepts common tubes from 1.5 to 50 ml
- Optional rocking platform
Legal Information
Rotobot is a trademark of Benchmark Scientific, Inc.
Certificates of Analysis (COA)
Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Customers Also Viewed
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service