Z514934
Rubber Adapter Sleeve for Kimax® High Strength Centrifuge Tube
Synonym(s):
45550-15
Sign Into View Organizational & Contract Pricing
All Photos(1)
About This Item
UNSPSC Code:
41103911
NACRES:
NB.11
Recommended Products
feature
Holds 15 mL tubes
packaging
pack of 2 ea
manufacturer/tradename
Kimble® 45550-15
Kimble®
technique(s)
centrifugation: suitable
Looking for similar products? Visit Product Comparison Guide
Application
15mL Centrifuge Tube Rubber Adapter Sleeve
Legal Information
KIMBLE is a registered trademark of DWK Life Sciences
Kimax is a registered trademark of Gerresheimer Glass, Inc.
Certificates of Analysis (COA)
Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service