Z260169
FORTUNA® Optifix® Solvent bottle-top dispenser
Solvents model, volume 40-200 mL
Sign Into View Organizational & Contract Pricing
All Photos(1)
About This Item
UNSPSC Code:
41121500
NACRES:
NB.01
Recommended Products
feature
subdivision 5.0 mL
manufacturer/tradename
Fortuna Graf 101.081-53
volume measuring range
40-200 mL
volume
40-200 mL
fitting
GL 40
GL 45
Looking for similar products? Visit Product Comparison Guide
Related Categories
General description
For dispensing solvents
Features:
Features:
- Dispensing piston made of glass
- Visible dispensing process by the use of a dispensing cylinder made of glass, coated with plastic-protection against breakage
- Fully positional FIX adapter made of white PP for dispensers up to 10 mL or solid white PTFE for dispensers from 30 - 500 mL size
- Valve block made of PTFE, no metal springs in the valve - no corrosion
- Ergonomic finger protection cap
- Fast and easy volume setting with additional fine adjustment
- Optifix Solvent dispenser available up to 500 mL
Legal Information
FORTUNA is a registered trademark of Poulten & Graf Ltd.
Optifix is a registered trademark of Poulten & Graf Ltd.
Certificates of Analysis (COA)
Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Customers Also Viewed
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service