Z105724
PTFE stirrer blade
fits shaft o.d., 10 mm (with button), W 75 mm
Sign Into View Organizational & Contract Pricing
All Photos(1)
About This Item
UNSPSC Code:
41103800
NACRES:
NB.72
Recommended Products
material
PTFE
feature
fits shaft o.d. 10 mm (with button)
for flask size 1,000 mL
packaging
pack of 1 ea
manufacturer/tradename
Bel-Art F37971-0000
W
75 mm
Looking for similar products? Visit Product Comparison Guide
Related Categories
Certificates of Analysis (COA)
Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service