BR780763
BRAND® micro tubes without tamper-evident screw cap
capacity 2 mL, self-standing bottom, non-sterile
Synonym(s):
Micro Tubes with Screw caps, Microcentrifuge Tubes, Tubes
Sign Into View Organizational & Contract Pricing
All Photos(1)
About This Item
UNSPSC Code:
41121702
NACRES:
NB.11
Recommended Products
material
colorless tube
polypropylene tube
self-standing bottom
sterility
non-sterile
feature
graduations: no
packaging
pack of 1000 ea
manufacturer/tradename
BRAND 780763
capacity
2 mL
tube diam.
13 mm
Looking for similar products? Visit Product Comparison Guide
General description
Operating range: -196 °C to +121 °C. Autoclavable at 121 °C (2 bar), acc. DIN EN 285.
Legal Information
BRAND is a registered trademark of BRAND GMBH + CO KG
Certificates of Analysis (COA)
Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Customers Also Viewed
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service