BR145520
BRAND® funnel short stem, glass
short stem, borosilicate glass, diam. 55 mm
Synonym(s):
Funnels
Sign Into View Organizational & Contract Pricing
All Photos(1)
About This Item
UNSPSC Code:
41121809
NACRES:
NB.43
Recommended Products
material
borosilicate glass
feature
for rapid filtration
manufacturer/tradename
BRAND 145520
diam.
55 mm
stem diam. × L
8 mm × 55 mm
Looking for similar products? Visit Product Comparison Guide
Related Categories
General description
The BRAND® Funnel with Short Stem is designed for efficient and rapid filtration in laboratory applications. Made from high-quality Boro 3.3 glass, this funnel combines durability with excellent performance. The short stem facilitates quick liquid transfer and minimizes the risk of clogging during filtration processes. The funnel is angled at 60°, optimizing flow rates. The upper rim is either ground or fire-polished, ensuring a smooth finish that enhances safety and ease of use.
Legal Information
BRAND is a registered trademark of BRAND GMBH + CO KG
Certificates of Analysis (COA)
Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service