Skip to Content
Merck
All Photos(1)

Key Documents

SU860010

Supelco

Crimp seals with PTFE/silicone septa

diam. × total thickness × PTFE thickness 20 mm × 3 mm × 5 mil, silver aluminum seal (10mm opening), open center, (silicone blue transparent/PTFE transparent), pkg of 1000 ea

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41122001
NACRES:
NB.11

material

(silicone blue transparent/PTFE transparent)
silver aluminum seal (10mm opening)

feature

open center

hardness

45 (Durometer: shore A)

packaging

pkg of 1000 ea

O.D.

20 mm

diam. × total thickness × PTFE thickness

20 mm × 3 mm × 5 mil

compatibility

for use with 20 mm crimp top vial

Looking for similar products? Visit Product Comparison Guide

Application

Crimp seals with PTFE/silicone septa may be used to seal the samples during the analysis of BTEX in BTEX contaminated waters, using static headspace extraction followed by gas chromatography with photoionization detection (HS-GC-PID).

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

Sorry, we don't have COAs for this product available online at this time.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Engineering and microbiological aspects of BTEX removal in bioreactors under sulfate-reducing conditions.
Firmino MIP, et al.
Chemical Engineering Journal, 260, 503-512 (2015)

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service