50395-U
Ascentis® Express 90Å C8 (5 μm) HPLC Columns
L × I.D. 5 mm × 2.1 mm, HPLC Guard Cartridge, pkg of 3 ea
About This Item
Recommended Products
product name
Ascentis® Express C8, 5 μm Guard Cartridge, 5 μm particle size, L × I.D. 5 mm × 2.1 mm, pkg of 3 ea
material
stainless steel column
Quality Level
Agency
suitable for USP L7
product line
Ascentis®
feature
endcapped
packaging
pkg of 3 ea
technique(s)
HPLC: suitable
LC/MS: suitable
L × I.D.
5 mm × 2.1 mm
surface area
90 m2/g
matrix
superficially porous particle
matrix active group
C8 (octyl) phase
particle size
5 μm
pore size
90 Å
operating pH
2-9
application(s)
food and beverages
separation technique
reversed phase
Looking for similar products? Visit Product Comparison Guide
Related Categories
General description
Legal Information
required but not provided
Storage Class Code
11 - Combustible Solids
WGK
WGK 3
Flash Point(F)
Not applicable
Flash Point(C)
Not applicable
Choose from one of the most recent versions:
Certificates of Analysis (COA)
Sorry, we don't have COAs for this product available online at this time.
If you need assistance, please contact Customer Support.
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service