Skip to Content
Merck
All Photos(1)

Key Documents

Z688770

Nunc® UpCell Surface cell culture multidish

Synonym(s):

cell culture multidish, tissue culture multidish

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41121812

material

clear plate
clear wells

sterility

sterile
sterile

feature

lid
membrane not included
w/ lid and airvent

packaging

case of 6 ea

manufacturer/tradename

Nunc 174898

dish L × W

128 mm × 86 mm

external L × W

128 mm × 86 mm

size

48 wells

surface area

1.1 cm2 , culture area (cm2)/well

working volume

0.5 mL

binding type

(UpCell Surface)

Looking for similar products? Visit Product Comparison Guide

General description

The Nunc UpCell Surface dishes have a temperature responsive cell culture surface. These UpCell Surface dishes are suitable for harvesting of cells with intact surface proteins, for culture passaging, single-cell analyses and cell transplantation research. The UpCell surface enables harvesting of cell sheets and creation of 3D tissue models which are held together by normal cell junctions and extracellular matrix.

  • Harvesting of cells with intact surface proteins
  • No trypsinization - preserve cell surface proteins
  • No physical force - get high cell viability
  • Releases adherent cells by reduction of temperature of the cell culture
  • For culture passaging, single-cell analyses and cell transplantation research
  • Enables harvesting of cell sheets and creations of 3D tissue models held together by normal cell junctions and extracellular matrix
  • Minimal hands-on time
  • For research and single-use only
  • It is quick, clean and simple-just reduce the temperature

Note: Suitable for the harvesting of cells with intact surface proteins, for cell culture passage, single-cell analyses and cell transplantation research.

Legal Information

Nunc is a registered trademark of Thermo Fisher Scientific or its subsidiaries
UpCell is a trademark of Thermo Fisher Scientific or its subsidiaries

Certificates of Analysis (COA)

Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service