GERPN8510
Nucleon PhytoPure
Cytiva RPN8510, pack of 50 × 0.1 g
Sign Into View Organizational & Contract Pricing
All Photos(1)
About This Item
UNSPSC Code:
41105501
NACRES:
NA.55
Recommended Products
packaging
pack of 50 × 0.1 g
manufacturer/tradename
Cytiva RPN8510
General description
Nucleon Phytopure Genomic DNA Extraction Kits use a rapid protocol that eliminates the requirement for phenol or cetyltrimethylammonium bromide.
Application
Nucleon PhytoPure systems from Cytiva for extracting DNA from plant and fungal samples are capable of producing high yields of high-quality DNA in a fraction of the time taken by conventional methods. The PhytoPure method is also more efficient and considerably simpler than conventional methods. Although most plant DNA extraction techniques are effective at removing Proteins, they are much less successful with polysaccharides. Polysaccharides are very common contaminants in plant DNA extracts, and often result in difficult-to-handle, "slimy" DNA pellets.
Features and Benefits
- PhytoPure resin binds plant polysaccharides ensuring high yields of high-quality plant genomic DNA in only 1 h.
- Two kit sizes provide economical scale-up using the same phenol-free protocol.
Storage and Stability
Please be aware this product may be shipped 90 days before the expiration date. For more information on the batch specific expiration date, please contact technical service.
Analysis Note
To view the Certificate of Analysis for this product, please visit www.cytiva.com.
Storage Class Code
12 - Non Combustible Liquids
Choose from one of the most recent versions:
Certificates of Analysis (COA)
Lot/Batch Number
It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.
If you need assistance, please contact Customer Support.
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Phylogenetic analysis of Jurinea (Asteraceae) species from Turkey based on ISSR amplification.
Dogan B, et al.
Annales Botanici Fennici (2007)
Diversification of mulberry (Morus indica var. S36), a vegetatively propagated tree species.
Vijayan K, et al.
Caspian Journal of Environmental Sciences, 7(1), 23-30 (2009)
ISSR profiling of Indian cultivars of mulberry (Morus spp.) and its relevance to breeding programs.
Vijayan K and Chatterjee S N
Euphytica, 131(1), 53-63 (2003)
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service