Skip to Content
Merck
All Photos(1)

Key Documents

EPM1282-0014

Eppendorf® New Brunswick Innova® 44/44R Incubator Shaker

44R, refrigerated, orbit diameter 5.1cm (2 in.)

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41104405

AC/DC input

120 V, 60 Hz, US 3-pin plug

feature

44R
CSA and CE compliant
orbit diameter 5.1cm (2 in.)
refrigerated
with UV germicidal lamp
with photosynthetic lighting

manufacturer/tradename

Eppendorf® M1282-0014 (NA)

parameter

-20-80 °C temp. range
25-350 rpm (speed range)
±0.25 °C (Temperature Uniformity at 37 Celsius)

W × D × H

135 cm × 87.3 cm × 66 cm

platform size

76 cm × 46 cm

weight

257 kg

Looking for similar products? Visit Product Comparison Guide

General description

The Innova 44 incubator shaker and 44R with added refrigeration are stackable shakers that provide very broad temperature capabilities for culturing a wide variety of organisms in flasks up to 5 L. The cast iron triple-eccentric counterbalanced drive is specifically designed to support high speed applications and heavy workloads. Refrigeration module is built into the Innova 44R, or can be easily added to Innova 44, at any time.
floor model and stackable (x3)

Features and Benefits

  • Stackable – up to three units for maximum space savings
  • Programmable Innova controls automatically changes temperature, speed, and optional photosynthetic and UV germicidal lights at timed intervals
  • Versatile accessory platform (sold separately) accommodates flasks up to 5 L
  • Slide-out platform mechanism — provides easy and effortless access to flasks located in the front and back of the incubator shaker
  • Built-in water reservoir humidifies chamber to reduce sample evaporation, while also protecting unit from spills, and includes a drain for easy cleaning
  • Pull-out service module allows access to all electronic and heating/cooling components without having to unstack the units

Legal Information

Eppendorf is a registered trademark of Eppendorf AG
Innova is a registered trademark of Eppendorf, Inc. 
New Brunswick is a trademark of Eppendorf AG

Certificates of Analysis (COA)

Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service