Skip to Content
Merck
All Photos(1)

Key Documents

CLS3081200

Pyrex® large knob top desiccators

5.8L large top desiccator, complete, 1/cs

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41104510
NACRES:
NB.43

material

borosilicate glass

packaging

case of 1
pack of 1

manufacturer/tradename

Corning 3081-200

H

309 mm

capacity

5.8 L

chamber D

115 mm

flange I.D.

223.5 mm

plate diam.

190 mm

suitability

suitable for (general analytical work)

Looking for similar products? Visit Product Comparison Guide

General description

The Pyrex large knob top desiccators are designed for general analytical work. The large sturdy knob makes the cover easy to handle. Warning: Not for use with vacuum applications. Do not subject to heat or pressure.

Legal Information

PYREX is a registered trademark of Corning, Inc.

Certificates of Analysis (COA)

Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service