Skip to Content
Merck
All Photos(1)

Key Documents

811-500

Sigma-Aldrich

Human Preadipocyte Growth Medium (500ml)

Synonym(s):

Primary Cell Culture Media

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
12352207
NACRES:
NA.71

form

liquid

Quality Level

shelf life

6 mo.

manufacturer/tradename

Cell Applications, Inc

shipped in

wet ice

storage temp.

2-8°C

General description

All-in-one ready-to-use media

Application

Human Preadipocyte Growth Medium (500ml) has been used in culturing of human preadipocytes.

Quality

Each lot was tested for the ability to support plating, spreading and proliferation

Preparation Note

contained in protocol

Storage Class Code

10 - Combustible liquids

WGK

WGK 3

Flash Point(F)

Not applicable

Flash Point(C)

Not applicable


Certificates of Analysis (COA)

Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Customers Also Viewed

Yunxiao Liu et al.
Lab on a chip, 19(2), 241-253 (2018-12-20)
Infiltration of immune cells into adipose tissue is associated with chronic low-grade inflammation in obese individuals. To better understand the crosstalk between immune cells and adipocytes, in vivo-like in vitro models are required. Conventionally transwell culture plates are used for
Yunxiao Liu et al.
Biomedical microdevices, 19(3), 18-18 (2017-03-31)
Adipocytes have gained significant attention recently, because they are not only functioning as energy storage but also as endocrine cells. Adipocytes secret various signaling molecules, including adiponectin, MCP-1, and IL-6, termed collectively as "adipokines". Adipokines regulate glucose metabolism, thereby play
Miriane de Oliveira et al.
Molecular and cellular endocrinology, 506, 110744-110744 (2020-02-07)
Triiodothyronine (T3) and irisin (I) can modulate metabolic status, increase heat production, and promote differentiation of white adipose tissue (WAT) into brown adipose tissue (BAT). Herein, human subcutaneous white adipocytes were treated with 10 nM T3 or 20 nM I for 24 h

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service