51483
Yeast Nitrogen Base
NutriSelect® Plus, suitable for microbiology
About This Item
Recommended Products
sterility
non-sterile
Quality Level
product line
BioChemika
form
powder
composition
p-aminobenzoic acid, 200 μg/L
ammonium sulfate, 5 g/L
biotin, 2 μg/L
boric acid, 500 μg/L
calcium chloride, 0.1 g/L
calcium pantothenate, 400 μg/L
copper sulfate, 40 μg/L
ferric chloride, 200 μg/L
folic acid, 2 μg/L
L-histidine HCl, 10 mg/L
inositol, 2 mg/L
magnesium sulfate, 0.5 g/L
manganese sulfate, 400 μg/L
DL-methionine, 20 mg/L
niacin, 400 μg/L
potassium iodide, 100 μg/L
potassium phosphate monobasic, 1 g/L
pyridoxine HCl, 400 μg/L
riboflavin, 200 μg/L
sodium chloride, 0.1 g/L
sodium molybdate, 200 μg/L
thiamine HCl, 400 μg/L
DL-tryptophan, 20 mg/L
zinc sulfate, 400 μg/L
manufacturer/tradename
NutriSelect® Plus
technique(s)
microbe id | susceptibility testing: suitable
microbe id | utilization test: suitable
microbiological culture: suitable
final pH
5.4±0.5 (25 °C)
application(s)
agriculture
clinical testing
environmental
food and beverages
pharmaceutical
microbiology
suitability
fungi
selective by low pH for Candida spp.
selective by low pH for Pichia spp.
selective by low pH for Saccharomyces spp.
selective by low pH for Zygosaccharomyces spp.
selective by low pH for molds (General Media)
selective by low pH for yeasts (General Media)
Application
Preparation Note
Footnote
The designations basic, plus, or prime are added to indicate the quality control level, from basic quality control to standard QC plus to prime for full regulatory compliance.
Legal Information
Storage Class Code
11 - Combustible Solids
WGK
WGK 3
Flash Point(F)
Not applicable
Flash Point(C)
Not applicable
Personal Protective Equipment
Choose from one of the most recent versions:
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Customers Also Viewed
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service