Skip to Content
Merck
All Photos(6)

Key Documents

PTMP24H48

Millipore

Millicell® 24 well hanging cell culture inserts

pore size 5.0 μm, translucent PET membrane, diam. 6.5 mm, Tissue Culture (TC)-treated surface, sterile

Synonym(s):

cell culture inserts, permeable culture insert, plate inserts, tissue culture insert, tissue culture plate

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41122107
NACRES:
NB.13

material

polystyrene housing
translucent PET membrane

Quality Level

sterility

γ-irradiated
sterile

feature

0.6x106 pores/cm2

packaging

pack of 48 ea (individually blister packaged)

parameter

37 °C max. temp.

technique(s)

cell attachment: suitable
cell differentiation: suitable
cell migration: suitable

H

15.5 mm

diam.

6.5 mm

insert maximum volume

0.4 mL

insert working volume

0.2 mL

size

24 wells

surface area

0.3 cm2

color

translucent membrane

pore size

5.0 μm

binding type

Tissue Culture (TC)-treated surface

General description

Millicell® Hanging Cell Culture inserts with Polyethylene Terephthalate (PET) membrane are ideal for the growth and differentiation of various cell types. This individually sterile-packaged insert has a 5.0 μm membrane pore size and fits in most24-well plastic tissue culture plates.

In plastic tissue culture plates, cells can access media only from their apical sides, but in Millicell® tissue culture inserts, cells can access media from both their apical and basolateral sides. As result, cell growth, structure, and function more closely mimic what occurs In Vivo.

The insert’s flanged design suspends it within the culture plate well and makes it possible to access both sides of the cell monolayer. Spaces between three protruding arms facilitate pipetting between the outside of the insert and the culture plate well.

Replacement product for MCMP24H48

Application

  • Angiogenesis
  • Chemotaxis
  • Migration/ Invasion
  • Feeder Layers
  • Fluorescent Detection /Immunohistochemistry
  • Tumor Cell Metastasis and Invasion

Specifications

Membrane pore density = 0.6 x 106 pores/cm2

Legal Information

Millicell is a registered trademark of Merck KGaA, Darmstadt, Germany

Certificates of Analysis (COA)

Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service