Skip to Content
Merck
All Photos(1)

Key Documents

MP0DSYS1A

Millipore

Process Scale Holders

for use with Pod Filters, 316L stainless steel

Synonym(s):

Process Scale Holders 1 Rack

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
23151806
eCl@ss:
32031690

Quality Level

material

316L stainless steel
silicone seal

fitting

1.5 in. gauge port sanitary flange
1.5 in. inlet/outlet sanitary flange

compatibility

for use with Pod Filters

Looking for similar products? Visit Product Comparison Guide

Application

1-rack holder; for Pod configurations of 5.5 m2 to 11 m2; Gemü® valves

Legal Information

GEM is a registered trademark of Welch Vacuum Technology

Certificates of Analysis (COA)

Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service